Shop All Door Strikes
National Guard
Strike Shim, 2-3/4 In.
Mfr # 9225
Zoro # G1897336
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T-Strike
- Finish Smooth
- Length 2 1/4 in
- Width 1 1/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9225
- Zoro # G1897336
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 2 1/4 in |
Width | 1 1/8 in |
Overall Length | 4 7/8 in |
Overall Width | 1/8 in |
Details
Strike Type | T-Strike |
Finish | Smooth |
Color | Gray |
Material | Steel |
Hardware | Included |
Standards | IBC, NFPA 252, NFPA 80 |
Item | Door Strike Plate |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Product Type | Door Strike Plate |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Primed For Painting |
Description
Door Strike Plate, Strike Type T-Strike, Length 2 1/4 in, Width 1 1/8 in, Color Gray, Smooth Finish, Material Steel, Hardware Included, Standards IBC, NFPA 252, NFPA 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2)
- ZORO SELECT O-Ring, Dash 221, Viton, 0.13 In., PK25 (U38871.012.0143)
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-360)
- NATIONAL GUARD Strike Shim, 4-7/8 In. (9275)
- BALDWIN Estate Antique Brass Strikes (0310.050.ANGL)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Repl Rigid StrikeSet (N349-258)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/4 in Paint Black (SPE225U19)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In (2MDL2)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- National Guard Door Strikes