Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
National Guard
Stair Tread Cover, 48 in. W, Aluminum (Discontinued)
Mfr # 351GLOW-4
Zoro # G1584436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48 in
- Color Photoluminescent
- Material Aluminum
- Thickness 1/4 in
- Standards UL 1994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 351GLOW-4
- Zoro # G1584436
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Lip Height | 1 3/8 in |
Depth | 5 in |
Size (DxW) | 5 in x 48 in |
Details
Item | Stair Tread Cover |
Color | Photoluminescent |
Material | Aluminum |
Thickness | 1/4 in |
Standards | UL 1994 |
Installation Method | Fasteners |
Includes | Stainless steel screws |
Tread Pattern | Ribbed |
Green Environmental Attribute | Applicable to LEED Criteria |
Nose Style | Square |
Edge Style | Square |
Base Material | Aluminum |
Surface Design | Multi-Strip Grit |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Description
Stair Tread Cover, Lip Height 1 3/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Square, Includes Stainless Steel Screws, Installation Method Fasteners, Material Aluminum, Overall Depth 5 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Standards UL 1994, Thickness 1/4 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.