Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
National Guard
Smoke Seal, TPE, 1/2 In. (Discontinued)
Mfr # 9750B-84
Zoro # G1600411
This Product is Discontinued
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Brown
- Insert Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9750B-84
- Zoro # G1600411
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1/2 in |
Insert Size | 1/2 in |
Overall Height | 1/4 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Brown |
Insert Color | Brown |
Item | Smoke Seal |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Insert Material | TPE/Intumescent |
Mounting Type | Self-Adhesive |
Material | TPE/Intumescent |
Stays Flexible to | -60 Degrees F |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Smoke Seal, Overall Length 7 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, For Use With Doors, Insert Color Brown, Insert Material TPE/Intumescent, Insert Size 1/2 in, Material TPE/Intumescent, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -60 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.