Shop All Door Weatherstripping & Door Seals
National Guard
Smoke Seal, 3 ft., Charcoal, TPE Rubber
Mfr # 5020C-36
Zoro # G0881264
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 7/16 in
- Color Charcoal
- Mounting Type Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5020C-36
- Zoro # G0881264
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Height | 7/16 in |
Overall Width | 7/16 in |
Insert Size | 1/2" x 1/2" |
Width (In.) | 7/16 |
Height | 7/16 |
Length | 3 ft. |
Width | 7/16 |
Details
For Use With | 36 in W Doors |
Projection | 7/16 in |
Color | Charcoal |
Mounting Type | Self-Adhesive |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Item | Smoke Seal |
Insert Color | Brown |
Sold As | Roll |
Insert Material | TPE Rubber |
Material | TPE Rubber |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 3 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Charcoal, For Use With 36 in W Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3687)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-3)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (197NA-10)
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (A605A-96)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Gray (A626A-36)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- National Guard Door Bottoms, Thresholds & Seals