Shop All Door Weatherstripping & Door Seals
National Guard
Smoke Seal, 25 ft. Overall L
Mfr # 5050CL-25'
Zoro # G7897550
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 25 ft
- Projection 1/4 in
- Color clear
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5050CL-25'
- Zoro # G7897550
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Overall Width | 1/2 in |
Overall Height | 1/4 in |
Insert Size | 1/2" |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | clear |
Sold As | Roll |
Insert Material | Silicone |
Material | Silicone |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Item | Smoke Seal |
Insert Color | Clear |
Stays Flexible to | -100 Degrees F |
Mounting Type | Self-Adhesive |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Smoke Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Clear, For Use With Doors, Insert Color Clear, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Covers, ECA.T1-C5 (ECA.T)
- OSBORNE WOOD PRODUCTS 12 1/2 x 5 1/2 x 8 Verona Classic Corbel in White Oak (8080WO)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural (4RPY3)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (5100N-86)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H623A-96)
- M-D Gasket Weatherstrip, 12 in W, 17 ft L, Vinyl, Brown (78196)
- National Guard Door Weatherstripping & Door Seals