Shop All Door Weatherstripping & Door Seals
National Guard
Smoke Seal, 20 ft. Overall L
Mfr # 5050CL-20'
Zoro # G7897578
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 20 ft
- Projection 1/4 in
- Color clear
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 5050CL-20'
- Zoro # G7897578
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 20 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Insert Size | 1/2" |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | clear |
Item | Smoke Seal |
Stays Flexible to | -100 Degrees F |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Insert Material | Silicone |
Material | Silicone |
Mounting Type | Self-Adhesive |
Insert Color | Clear |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Smoke Seal, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Clear, For Use With Doors, Insert Color Clear, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" (12SBCS19)
- PERFECTPATIO 36--PPK2 2 Pack 1.75 in. BiFold Door Knob (PE932133)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-36X84)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- National Guard Door Accessories