Shop All Door Louver & Lite Kits
National Guard
Self Attaching Louver, Steel, 10 ft.
Mfr # L-700-RX-20x20
Zoro # G1614369
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 20 in
- Opening Width 20 in
- For Use With Doors
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RX-20x20
- Zoro # G1614369
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 20 in |
Opening Width | 20 in |
Details
Item | Self Attaching Door Louver |
Material | Steel |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Finish | Gray Primer |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Self Attaching Door Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- ZORO SELECT Tube Balance, Bearing, 24-5/8" L (76-SMS24R)
- IVES Sliding Door Edge Pull (230B26D)
- NATIONAL GUARD Lite Kit with Glass, Steel, 27" Opening H (L-TG-1/4"-FRA-GT118 6"x27)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- National Guard Doors