Shop All Door Louver & Lite Kits
National Guard
Self Attaching Louver, Drk Bronze, 16 in.H
Mfr # L-700-RXDKB-16x16
Zoro # G1616146
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 16 in
- Opening Width 16 in
- For Use With Doors
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-16x16
- Zoro # G1616146
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 16 in |
Opening Width | 16 in |
Details
Item | Self Attaching Door Louver |
Material | Steel |
For Use With | Doors |
Finish | Dark Bronze |
Includes | #8 x 3/4 in SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Self Attaching Door Louver, Material Steel, Opening Height 16 In., Opening Width 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- EBERHARD MANUFACTURING CO Adjstble Nylon Door Holder (EMC 1-555-2 WHITE)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Safety Glass, 34" H, 1/4" Thickness (L-TG-1/4" 4"x34)
- National Guard Doors