Shop All Door Louver & Lite Kits
National Guard
Self Attaching Louver, 24 in.
Mfr # L-700-RX-24x6
Zoro # G1615078
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 6 in
- Opening Width 24 in
- Finish Gray Primer
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RX-24x6
- Zoro # G1615078
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 6 in |
Opening Width | 24 in |
Details
Item | Self Attaching Door Louver |
Material | Steel |
Finish | Gray Primer |
Includes | #8 x 3/4 in SMS |
For Use With | Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Self Attaching Door Louver, Material Steel, Opening Height 10 ft., Opening Width 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Hinge (R50-2851)
- SECURITRON Dexter DCH1000 Series Heavy Duty Surface Door Closers (DC-82SP)
- SCHLAGE Lock Parts (09-544 027 622)
- SEACHOICE HASP SWIVEL EYE1""X2-3/4"" (37111)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- NATIONAL GUARD Self Attaching Louver, Steel, 10 ft. (L-700-RX-20x20)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- National Guard Doors