Shop All Door Louver & Lite Kits
National Guard
Self Attaching Door Louver, Steel
Mfr # L-700-RXDKB-14x12
Zoro # G1615769
original price:
$136.82
17% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 14 in
- For Use With Doors
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-14x12
- Zoro # G1615769
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 14 in |
Details
Item | Self Attaching Door Louver |
Material | Steel |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Finish | Dark Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Self Attaching Door Louver, Material Steel, Opening Height 12 In., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- NATIONAL GUARD Window Frame Kit, Steel, 27 x 6 In. (L-FRA100-6x27)
- National Guard Door Louver & Lite Kits