Shop All Door Louver & Lite Kits
National Guard
Safety Glass, 34" H, 1/4" Thickness
Mfr # L-TG-1/4" 4"x34
Zoro # G6597783
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rating Category 1 and 2
- Thickness 1/4 in
- Glass Length 4 in
- Standards ANSI Z97.1 Class A
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4" 4"x34
- Zoro # G6597783
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Glass Length | 4 in |
Height | 34 in |
Details
Item | Safety Glass |
Impact Rating | Category 1 and 2 |
Thickness | 1/4 in |
Standards | ANSI Z97.1 Class A |
Color | Clear |
Description
Safety Glass, Impact Rating Category 1 and 2, Thickness 1/4 in, Glass Length 4 in, Height 34 in, Color Clear, Standards ANSI Z97.1 Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- PALISADE Vinyl L-Trim 94"L in Wintry Mix, PK5 (19108PK)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PYRANF-GT118-7x22)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x24)
- NATIONAL GUARD Door Louver, Steel (L-700-RX-18x18)
- NATIONAL GUARD Self Attaching Louver, 24 in. (L-700-RX-24x6)
- NATIONAL GUARD Window Frame Kit, H. 5 In, W. 35 In (L-FRA100-5x35)
- National Guard Door Louver & Lite Kits