Shop All Door Louver & Lite Kits
National Guard
Safety Glass, 29" H, 1/4" Thickness
Mfr # L-TG-1/4" 23"x29
Zoro # G6597801
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rating Category 1 and 2
- Thickness 1/4 in
- Glass Length 23 in
- Height 29 in
- Standards ANSI Z97.1 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4" 23"x29
- Zoro # G6597801
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Glass Length | 23 in |
Height | 29 in |
Details
Item | Safety Glass |
Impact Rating | Category 1 and 2 |
Thickness | 1/4 in |
Standards | ANSI Z97.1 Class A |
Color | Clear |
Description
Safety Glass, Impact Rating Category 1 and 2, Thickness 1/4 in, Glass Length 23 in, Height 29 in, Color Clear, Standards ANSI Z97.1 Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- ZORO SELECT Tube Balance, Tilt Window, 28" L (85-27R)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1A)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-PRO3-GT118-12X12)
- NATIONAL GUARD Wired Glass, Wired Glass (L-PROTECT3-23X31)
- NATIONAL GUARD Fire Rated Wired Glass, 23inx29in (L-WG-DIAMOND-23x29)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- National Guard Door Louver & Lite Kits