Shop All Door Louver & Lite Kits
National Guard
Safety Glass, 11" H, 1/4" Thickness
Mfr # L-TG-1/4" 11"x11
Zoro # G6597713
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rating Category 1 and 2
- Thickness 1/4 in
- Standards ANSI Z97.1 Class A
- Color Clear
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-TG-1/4" 11"x11
- Zoro # G6597713
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Height | 11 in |
Glass Length | 11 in |
Details
Item | Safety Glass |
Impact Rating | Category 1 and 2 |
Thickness | 1/4 in |
Standards | ANSI Z97.1 Class A |
Color | Clear |
Description
Safety Glass, Impact Rating Category 1 and 2, Thickness 1/4 in, Glass Length 11 in, Height 11 in, Color Clear, Standards ANSI Z97.1 Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- ILCO Ilco: Key Blanks Cylinder Lock, 6-Pin, Natural Nickel Silver For Schlage (ILCO-SC1467)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit (LFRA1002430)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Fire Safety Wired Glass, 5inx26in (L-PROTECT3-5X26)
- NATIONAL GUARD Wired Glass, Wired Glass (L-WG-DIAMOND-11x11)
- NATIONAL GUARD 24" x 24" Low Profile Self Attaching Lite Kit (LFRA100DKB24X24)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- CECO Window Frame Kit, 3x33 In (LT-B1 3 X 33)
- National Guard Doors