Shop All Door Thresholds
National Guard
Saddle Threshold, Smooth Top, 6 ft.
Mfr # 411DKB-72
Zoro # G0399305
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
- Flange Height 1/4"
- Fits Door Width 72 in
- ADA Compliant ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 411DKB-72
- Zoro # G0399305
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 3 in |
Flange Height | 1/4" |
Fits Door Width | 72 in |
Height | 1/4 in |
Overall Length | 72" |
Flange Width | 3" |
Details
Color | Brown |
Material | Aluminum |
Finish | Dark Bronze |
ADA Compliant | ADA Compliant |
Surface Type | Smooth Top |
Thickness | 0.125 in |
Item | Saddle Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Dark Bronze |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Smooth Top, Dark Bronze Finish, Color Brown, Width 3 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- ADAMS RITE Concealed Vertical Rod Part, Actuator Assembly (31-0944-IP)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull (867-128BNBDL)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 7in.W (713-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 8 in. W (8428-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 6 in W (8426DKB-48)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- National Guard Door Bottoms, Thresholds & Seals