Shop All Door Thresholds
National Guard
Saddle Threshold, Smooth Top, 4 ft, Alum
Mfr # 410-4
Zoro # G3203313
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 1/4 in
- Flange Height 1/4"
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 410-4
- Zoro # G3203313
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 2 1/2 in |
Height | 1/4 in |
Flange Height | 1/4" |
Overall Length | 4 ft |
Fits Door Width | 48 in |
Flange Width | 2-1/2" |
Overall Width | 2 1/2 in |
Overall Height | 1/4 in |
Description
Door Threshold, Surface Type Smooth Top, Aluminum Finish, Color Silver, Width 2 1/2 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- KWIKSET SatNI Tustin Priv Lever (730TNL 15 CP)
- DALTILE Daltile Adventuro Forest 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD34648CLVT1P)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD RH AL)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (413-4)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 7in.W (713-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (8140X8144X8140-6)
- M-D Threshold Saddle Low Alum 36In (11205)
- National Guard Door Bottoms, Thresholds & Seals