Shop All Door Thresholds
National Guard
Saddle Threshold, Smooth Top, 3 ft., SS
Mfr # 512SS-3
Zoro # G2799255
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.12 in
- Fits Door Width 36 in
- Flange Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 512SS-3
- Zoro # G2799255
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Fits Door Width | 36 in |
Flange Width | 5" |
Overall Length | 3 ft. |
Height | 1/2 in |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Stainless Steel |
Thickness | 0.12 in |
Standards | ANSI/BHMA Certified A156.21 |
Finish | Stainless steel |
ADA Compliant | ADA Compliant |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Surface Type | Smooth Top |
Item | Saddle Threshold |
Flange Material | Stainless Steel |
Flange Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Smooth Top, Stainless Steel Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.12 in, Material Stainless Steel, Standards ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- ADAMS RITE Deadbolt Locks, Aluminum (MS1853S-350-IB)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (325-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513DKB-72)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- National Guard Door Bottoms, Thresholds & Seals