Shop All Door Thresholds
National Guard
Saddle Threshold, Smooth Top, 3 ft.
Mfr # 411-36
Zoro # G0462576
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Surface Type Smooth Top
- Flange Height 1/4"
- ADA Compliant ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 411-36
- Zoro # G0462576
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 3 in |
Flange Height | 1/4" |
Flange Width | 3" |
Fits Door Width | 36 in |
Overall Length | 36" |
Height | 1/4 in |
Details
Color | Silver |
Material | Aluminum |
Surface Type | Smooth Top |
ADA Compliant | ADA Compliant |
Thickness | 0.125 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Finish | Mill |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Item | Saddle Threshold |
Finish | Aluminum Mill |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Smooth Top, Aluminum Mill Finish, Color Silver, Width 3 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Gasket, 75 psi, 3 In (300G)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE695 CAM716FLA)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (713-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- National Guard Door Bottoms, Thresholds & Seals