Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 6 ft., Alum
Mfr # 8140X8144X8140-6
Zoro # G1636424
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 3/4 in
- Material Heavy Duty Aluminum
- Finish Aluminum
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8140X8144X8140-6
- Zoro # G1636424
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 6 3/4 in |
Height | 1/2 in |
Fits Door Width | 72 in |
Overall Height | 1/2 in |
Door Width - Maximum | 72 in |
Overall Length | 6 ft |
Overall Width | 1 3/4 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 3/4 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.25 in, Material Heavy Duty Aluminum, Standards ANSI, ANSI/BHMA, UL to CAN, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U26)
- RCI Timers And Timing Modules (TD365)
- WRS SPIREX 30" R Series 100 Caldwell Window Balance (01-10030R)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (8140X8144X8140-4)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (803V-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429EDKB-48)
- NATIONAL GUARD 5" x 1/2" x 48" ADA Compliant Bumper Threshold (896V48)
- NATIONAL GUARD Threshold, 36in.L, Smooth, 2-3/4in.W (407-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- National Guard Door Thresholds