Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 6 ft., Alum
Mfr # 413-6
Zoro # G0444561
original price:
$57.92
8% off
new price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
- Flange Width 4"
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 413-6
- Zoro # G0444561
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 4 in |
Flange Width | 4" |
Fits Door Width | 72 in |
Overall Length | 6 ft |
Height | 1/4 in |
Flange Height | 1/4" |
Overall Height | 1/4 in |
Overall Width | 4 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1389)
- ERIEZ Magnetic Grate, Rare Earth, 12x16x1 1/2In (135682P)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2800)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- National Guard Door Accessories