Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft. L
Mfr # 426E-48
Zoro # G7897395
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Finish Mill
- ADA Compliant Yes
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 426E-48
- Zoro # G7897395
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 in |
Overall Length | 4 ft |
Height | 1/2 in |
Fits Door Width | 48 in |
Flange Height | 1/2" |
Flange Width | 6" |
Overall Width | 6 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 6 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070304R2230WIN)
- FULTERER Fr5000 Full Extension Slide Zinc 22 in. (400026)
- ELESA Hinge for thin frames, CFD.66 CH-6-B-M6 (CFD.)
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 2-3/4in.W (402-48)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- NATIONAL GUARD Threshold, 36in.L, Smooth, 2-3/4in.W (407-36)
- National Guard Door Bottoms, Thresholds & Seals