Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft., Alum
Mfr # 8140X8144X8140-4
Zoro # G0988522
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 3/4 in
- Material Heavy Duty Aluminum
- ADA Compliant Yes
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8140X8144X8140-4
- Zoro # G0988522
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 3/4 in |
Height | 1/2 in |
Fits Door Width | 48 in |
Overall Height | 1/2 in |
Overall Width | 1 3/4 in |
Overall Length | 4 ft |
Door Width - Maximum | 48 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 3/4 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.25 in, Material Heavy Duty Aluminum, Standards ANSI, ANSI/BHMA, UL to CAN, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 14x14, Prime Coat W/ Screwdriver Lock (DW14X14PC-SDL)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (8140X8144X8140-6)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- PEMKO Saddle Threshold, Dark Bronze Finish, 6" W (272D36)
- National Guard Door Accessories