Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft., Alum
Mfr # 426-4
Zoro # G1813043
original price:
$95.32
20% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Height 1/2"
- ADA Compliant ADA Compliant
- Thickness 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 426-4
- Zoro # G1813043
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 in |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Overall Length | 4 ft. |
Flange Width | 6" |
Height | 1/2 in |
Details
Color | Silver |
Material | Aluminum |
ADA Compliant | ADA Compliant |
Thickness | 0.15 in |
Flange Finish | Mill |
Item | Saddle Threshold |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Surface Type | Fluted Top |
Finish | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.15 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic (KABA-E2032XSLL-626-41)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- U BRANDS Dry Erase Magnetic Tape Roll, 3" x 50 ft, White (5152U00-02)
- BALDWIN House/Office Key Blank C-Keyway Single (8335-152)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 6 in W (8426DKB-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- THERMWELL PRODUCTS Thermwell WAT36HR Clear Oak High Rug Exterior Saddle Threshold (TH575041)
- National Guard Door Bottoms, Thresholds & Seals