Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 4 ft.
Mfr # 426SIA-4
Zoro # G2823843
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 in
- Material Nonskid Aluminum
- ADA Compliant ADA Compliant
- Finish Nonskid Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 426SIA-4
- Zoro # G2823843
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 6 in |
Fits Door Width | 48 in |
Height | 1/2 in |
Details
Color | Silver |
Material | Nonskid Aluminum |
ADA Compliant | ADA Compliant |
Finish | Nonskid Aluminum |
Surface Type | Fluted Top |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Thickness | 0.175 in |
Item | Saddle Threshold |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Nonskid Aluminum Finish, Color Silver, Width 6 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.175 in, Material Nonskid Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 3 ft. L (325HD-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 6 in. W (8426-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- M-D THRS THRMBRK ADJ SNA 36"" (49008)
- National Guard Door Bottoms, Thresholds & Seals