Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 3 ft. L
Mfr # 659-36
Zoro # G7898138
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 7 in
- Material Aluminum
- Thickness 0.125 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 659-36
- Zoro # G7898138
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 7 in |
Height | 1/2 in |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Overall Length | 36" |
Flange Width | 7" |
Details
Color | Silver |
Material | Aluminum |
Thickness | 0.125 in |
Item | Offset-Saddle Threshold |
ADA Compliant | Yes |
Flange Material | 6063 Aluminum Alloy |
Finish | Mill |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A156.21, ANSI/UL10C |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Flange Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Offset-Saddle Threshold |
Description
Offset-Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 7 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 11" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1010 (05-40010-1)
- STRATTEC STRATTEC: 703369 FORD DOOR LOCK REPAIR KIT (STR-703369)
- PRIME-LINE Steel Ball Bearing Roller Replacement, 1 in. Diameter, Bolt and Nuts 2 Pack (D 1500)
- EKENA MILLWORK 12 3/4"W x 9 7/8"H x 1 1/4"P Emily Swag Onlay, Left (ONL10X13X01EY-L)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425HD-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- NATIONAL GUARD Door Threshold, 72 in. L, .078 in. Thck (950NDKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- National Guard Door Accessories