Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 3 ft. L
Mfr # 425E-36
Zoro # G7897401
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Finish Mill
- Surface Type Fluted Top
- Includes #10 x 1-1/2 in FH Zinc Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 425E-36
- Zoro # G7897401
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Flange Width | 5" |
Flange Height | 1/2" |
Fits Door Width | 36 in |
Height | 1/2 in |
Overall Length | 3 ft |
Overall Width | 5 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- EBERHARD MANUFACTURING CO Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 240 ZN RH)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 52mm ID, PK25 (ZUSAH3.5X52)
- PRIMELINE TOOLS 72 in. Bright Anodized Mirror Bottom Channel (10 Pack) (MP10387)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513HD-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (8140X8144X8140-6)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (2RRL4)
- National Guard Door Thresholds