Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 3 ft. L
Mfr # 424E-36
Zoro # G7898068
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Fits Door Width 36 in
- Flange Finish Mill
- Flange Material 6063 Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 424E-36
- Zoro # G7898068
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 4 in |
Fits Door Width | 36 in |
Flange Width | 4" |
Height | 1/2 in |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Flange Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Standards | ANSI/BHMA A156.21, ANSI/UL10C |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Wood Screws |
Thickness | 0.109 in |
Item | Saddle Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 4 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/UL10C, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best C, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-C-26D)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Dark Bronze (653DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- National Guard Door Thresholds