Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 3 ft., Alum
Mfr # 513-3
Zoro # G0421486
original price:
$54.82
21% off
new price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Surface Type Fluted Top
- Flange Height 1/4"
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 513-3
- Zoro # G0421486
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Flange Height | 1/4" |
Fits Door Width | 36 in |
Height | 1/4 in |
Flange Width | 5" |
Overall Width | 5 in |
Overall Length | 3 ft |
Overall Height | 1/4 in |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/4 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T-WH)
- OEM RFB: 2001 - 2006 Acura MDX / Keyless Entry Remote / 3-Button / PN: 72147-S3V-A02 / E4EG8D-444H- (OR-ACU005)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. (950V-4)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430E - 36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- National Guard Door Thresholds