Shop All Door Thresholds
National Guard
Saddle Threshold, Fluted Top, 3 ft., Alum
Mfr # 424-3
Zoro # G2207073
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 4 in
- Material Aluminum
- ADA Compliant Yes
- Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 424-3
- Zoro # G2207073
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 4 in |
Flange Width | 4" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 36 in |
Overall Width | 4 in |
Overall Height | 1/2 in |
Overall Length | 3 ft |
Description
Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON 1-1/8" Mortise Cyl, G Keyway, KD, 5622-STD Cam, 626, 4 Pack (985 G 626 (4PK))
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57797)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (424DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (424-6)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft, Alum (410-4)
- National Guard Door Bottoms, Thresholds & Seals