Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 8in.W
Mfr # 428EDKB-72
Zoro # G1614387
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Overall Length 6 ft
- ADA Compliant Yes
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 428EDKB-72
- Zoro # G1614387
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 8 in |
Overall Length | 6 ft |
Flange Width | 8" |
Height | 1/2 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Overall Height | 1/2 in |
Overall Width | 8 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Silver Stainless Steel 4-1/4 in. L Screw Hook (N220-814)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (556E)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD ATH 626)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- National Guard Door Thresholds