Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 7in.W
Mfr # 713-72
Zoro # G1615875
original price:
$164.32
17% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- ADA Compliant Yes
- Flange Height 1/4"
- Surface Type Fluted Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 713-72
- Zoro # G1615875
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 7 in |
Flange Height | 1/4" |
Fits Door Width | 72 in |
Flange Width | 7" |
Height | 1/4 in |
Overall Length | 72" |
Details
Color | Aluminum |
Material | Aluminum |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Finish | Mill |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Thickness | 0.125 in |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Flange Finish | Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 7 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 009, PK100 (ZUSAH70009)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-SN1)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, Oil Rubbed Bronze (C150OIL)
- OOK Hanger Picture Kit 50Pc Asstd (59204)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft, Alum (410-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (613DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (413-6)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- National Guard Door Accessories