Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 6in.W
Mfr # 426DKB-72
Zoro # G1616015
original price:
$146.99
10% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Width 6"
- Flange Material 6063 Aluminum Alloy
- Overall Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 426DKB-72
- Zoro # G1616015
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 6 in |
Flange Width | 6" |
Overall Length | 72" |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Finish | Anodized |
Flange Material | 6063 Aluminum Alloy |
Thickness | 0.109 in |
Item | Saddle Threshold |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | Yes |
Flange Finish | Dark Bronze |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Door Wedge Medium (CT-161102)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430E - 36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (8140X8144X8140-4)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 72"L x 4"W, 1/4"H, Mill Aluminum (85604)
- National Guard Door Bottoms, Thresholds & Seals