Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 5in.W
Mfr # 896VDKB-72
Zoro # G1614597
original price:
$112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 5 in
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 896VDKB-72
- Zoro # G1614597
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Flange Height | 1/2" |
Flange Width | 5" |
Fits Door Width | 72 in |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.105 in |
Surface Type | Fluted Top |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Anodized |
ADA Compliant | Yes |
Flange Finish | Dark Bronze |
Flange Material | 6063 Aluminum Alloy |
Item | Saddle Threshold |
Insert Material | Vinyl |
Insert Color | Gray |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP949N)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- ALTRONIX Power Supply 12VDC (AL100UL)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411DKB-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- National Guard Door Accessories