Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 5in.W
Mfr # 513HDDKB-72
Zoro # G1616058
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 5 in
- Material Aluminum
- Flange Width 5"
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 513HDDKB-72
- Zoro # G1616058
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Flange Width | 5" |
Flange Height | 1/4" |
Fits Door Width | 72 in |
Height | 1/4 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Item | Saddle Threshold |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Anodized |
Surface Type | Fluted Top |
Flange Material | 6063 Aluminum Alloy |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
ADA Compliant | Yes |
Flange Finish | Dark Bronze |
Thickness | 0.25 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.25 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Stainless 12 Lever Priv, 2-3/4", BS Full L (12/00AF.PR32D)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- SOUTHCO-ALBANY DIV #2 Link Lk-Rvted Hex Cam .205 (S K5-2812-07)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (513HD-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (399-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- National Guard Door Accessories