Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 5in.W
Mfr # 513DKB-72
Zoro # G1614621
original price:
$156.61
30% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- ADA Compliant Yes
- Thickness 0.125 in
- Fits Door Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 513DKB-72
- Zoro # G1614621
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Fits Door Width | 72 in |
Flange Height | 1/4" |
Height | 1/4 in |
Flange Width | 5" |
Details
Color | Dark Bronze |
Material | Aluminum |
ADA Compliant | Yes |
Thickness | 0.125 in |
Item | Saddle Threshold |
Flange Finish | Dark Bronze |
Surface Type | Fluted Top |
Finish | Anodized |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | 6063 Aluminum Alloy |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM Electric Strikes (712 24D 630 LBMLCM)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X RH)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8 Doors 2 PK (AR335630)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (413-4)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- National Guard Door Accessories