Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 4in.W
Mfr # 424DKB-72
Zoro # G1614396
original price:
$104.64
16% off
new price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Material 6063 Aluminum Alloy
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 424DKB-72
- Zoro # G1614396
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 4 in |
Fits Door Width | 72 in |
Flange Width | 4" |
Height | 1/2 in |
Flange Height | 1/2" |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Material | 6063 Aluminum Alloy |
Item | Saddle Threshold |
Finish | Anodized |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Thickness | 0.109 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 4 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Plate 970323 (970323)
- STRYBUC 28in Window Channel Balance (60-274-1)
- EKENA MILLWORK Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVPRO24X2401FUN)
- MASTER LOCK Three-Pin Brass Tumbler Locks, Steel Shackle, 0.25" W, 2 PK (MLK120T)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- National Guard Door Thresholds