Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 10in.W
Mfr # 430EDKB-72
Zoro # G1615735
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Width 10"
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 430EDKB-72
- Zoro # G1615735
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 10 in |
Flange Width | 10" |
Height | 1/2 in |
Overall Length | 6 ft |
Flange Height | 1/2" |
Fits Door Width | 72 in |
Overall Height | 1/2 in |
Overall Width | 10 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Square Gatelatch 2-3/8" (83277-002)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-2 (01-30018-2)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51904031)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (424-3)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- M-D Reducer Multi-Pur Wrm Gry 72In (43368)
- National Guard Door Thresholds