Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 10in.W
Mfr # 430E - 72
Zoro # G1614755
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Fits Door Width 72 in
- Surface Type Fluted Top
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 430E - 72
- Zoro # G1614755
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 10 in |
Fits Door Width | 72 in |
Height | 1/2 in |
Flange Height | 1/2" |
Overall Length | 72" |
Flange Width | 10" |
Details
Color | Aluminum |
Material | Aluminum |
Surface Type | Fluted Top |
Flange Material | Aluminum |
Flange Finish | Mill |
Item | Saddle Threshold |
ADA Compliant | Yes |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Thickness | 0.109 in |
Finish | Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 10 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- HES Electric Strike (10620401)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- BIG HORN Wood Door Lock Installation Kit, with Strike & Latch Mortiser Replace Templaco BJ-102-C3 (70125)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (896V-3)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- National Guard Door Bottoms, Thresholds & Seals