Shop All Door Thresholds
National Guard
Saddle Threshold, 72in.L, Fluted, 10in.W
Mfr # 1013DKB-72
Zoro # G1616189
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Overall Length 6 ft
- Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 1013DKB-72
- Zoro # G1616189
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 10 in |
Overall Length | 6 ft |
Fits Door Width | 72 in |
Flange Height | 1/4" |
Height | 1/4 in |
Flange Width | 10" |
Overall Height | 1/4 in |
Overall Width | 10 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 10 in, Height 1/4 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Combo Deadlatch and Deadbolt Strike, Heavy Duty, Brass (Single Pack) (MP9427)
- NATIONAL HARDWARE OFFSET CORNER BRACE 7.5"" (N351-480)
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD 5" x 1/2" x 36" ADA Compliant Bumper Threshold (896V36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HDDKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- National Guard Door Thresholds