Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Smooth, 3-1/2in.W
Mfr # 399-48
Zoro # G1614210
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Black
- Width 3 1/2 in
- Material PVC
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 399-48
- Zoro # G1614210
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 3 1/2 in |
Fits Door Width | 48 in |
Height | 3/4 in |
Insert Size | 3/4" x 3-1/2" |
Overall Length | 6 1/16 ft |
Overall Width | 3 1/2 in |
Overall Height | 3/4 in |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 3 1/2 in, Height 3/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.025 in, Material PVC, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7045KA)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D-2-3/8)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD 5" x 1/2" x 48" ADA Compliant Bumper Threshold (896V48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- THERMWELL THRESHOLD 36 IN X 5 1/4 IN ALUM (CS514/36)
- National Guard Door Thresholds