Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Smooth, 3-1/2in.W
Mfr # 398-48
Zoro # G1615857
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 1/2 in
- Material PVC
- Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed
- Overall Length 6 1/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 398-48
- Zoro # G1615857
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 3 1/2 in |
Overall Length | 6 1/16 ft |
Insert Size | 3/4" x 3-1/2" |
Height | 3/4 in |
Fits Door Width | 48 in |
Overall Height | 3/4 in |
Overall Width | 3 1/2 in |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 3 1/2 in, Height 3/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.75 in, Material PVC, Standards ANSI/BHMA, ANSI/BHMA A156.21, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- KIPP Magnet Retaining Magnet H=8 Hard Ferrite, Round, Comp:Plastic, Comp:Red, D=25 (K1398.253)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- National Guard Door Bottoms, Thresholds & Seals