Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 9in.W
Mfr # 913DKB-48
Zoro # G1616426
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Finish Dark Bronze
- Height 1/4 in
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 913DKB-48
- Zoro # G1616426
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 9 in |
Height | 1/4 in |
Overall Length | 48" |
Flange Height | 1/4" |
Flange Width | 9" |
Fits Door Width | 48 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Flange Finish | Dark Bronze |
Item | Saddle Threshold |
Finish | Anodized |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Thickness | 0.125 in |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 9 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 18" Holds 200 lbs. (Z-18)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Black (DCM315U19)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- M-D BAR CARPET TOOTH 36""SILV (78055)
- National Guard Door Thresholds