Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 9in.W
Mfr # 913-48
Zoro # G1614560
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Flange Finish Mill
- Flange Material Aluminum
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 913-48
- Zoro # G1614560
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 9 in |
Overall Length | 48" |
Flange Width | 9" |
Flange Height | 1/4" |
Fits Door Width | 48 in |
Height | 1/4 in |
Details
Color | Aluminum |
Material | Aluminum |
Flange Finish | Mill |
Flange Material | Aluminum |
Thickness | 0.125 in |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | Yes |
Finish | Mill |
Item | Saddle Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 9 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-15BBSCDM2)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (413DKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428EDKB-36)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- National Guard Door Thresholds