Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 9in.W
Mfr # 429EDKB-48
Zoro # G1614107
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- Flange Height 1/2"
- Flange Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 429EDKB-48
- Zoro # G1614107
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 9 in |
Flange Height | 1/2" |
Overall Length | 48" |
Flange Width | 9" |
Fits Door Width | 48 in |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Finish | Anodized |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Flange Finish | Dark Bronze |
Item | Saddle Threshold |
Thickness | 0.109 in |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | Yes |
Flange Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 9 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Center Only, 2 Point (Eberhard Only) (EMC 5646-50 ZN)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (150B2X1/4-100)
- MIDWEST FASTENER 5/32" x 5/16" x 0.2" Black Rubber Grommets 10PK (72621)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813DKB-48)
- National Guard Door Accessories