Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 9in.W
Mfr # 429E - 48
Zoro # G1616408
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Fits Door Width 48 in
- Thickness 0.109 in
- Flange Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 429E - 48
- Zoro # G1616408
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 9 in |
Fits Door Width | 48 in |
Flange Width | 9" |
Height | 1/2 in |
Overall Length | 48" |
Flange Height | 1/2" |
Details
Color | Aluminum |
Material | Aluminum |
Thickness | 0.109 in |
Item | Saddle Threshold |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
ADA Compliant | Yes |
Flange Material | Aluminum |
Flange Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Mill |
Surface Type | Fluted Top |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 9 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.109 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 445, Viton, 0.27 In., PK2 (U38871.025.0800)
- ALARM LOCK AlarmLock: Tailpiece used with Arrow S1200/1250, Von Duprin 22 & Dorma 5300 Panic Devices (ALL-TP-1691)
- STRYBUC White Face Guide (HWP956 WH)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (C8054-C415A-14A)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- NATIONAL GUARD Door Threshold, Dark Bronze, .110 in. Thck (8424DKB-36)
- NATIONAL GUARD Door Threshold, 48 inL, 5 inW, .078 in Thck (950N-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- National Guard Door Accessories