Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 7in.W
Mfr # 713DKB-48
Zoro # G1614910
original price:
$126.25
8% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- ADA Compliant Yes
- Height 1/4 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 713DKB-48
- Zoro # G1614910
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 7 in |
Height | 1/4 in |
Overall Length | 4 ft |
Flange Width | 7" |
Flange Height | 1/4" |
Fits Door Width | 48 in |
Overall Width | 7 in |
Overall Height | 1/4 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 7 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Latches Oil Rubbed Bronze (5513.102.0030)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- ZORO SELECT Key Blank, Y14, PK25 (5ZLF3)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425HD-72)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- M-D Transition Floor Beech 36 In (46240)
- National Guard Door Thresholds