Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 7in.W
Mfr # 713-48
Zoro # G1615778
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Fits Door Width 48 in
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 713-48
- Zoro # G1615778
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 7 in |
Fits Door Width | 48 in |
Flange Height | 1/4" |
Overall Length | 48" |
Flange Width | 7" |
Height | 1/4 in |
Details
Color | Aluminum |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Finish | Mill |
Standards | ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Item | Saddle Threshold |
Flange Finish | Mill |
Thickness | 0.125 in |
Surface Type | Fluted Top |
Flange Material | Aluminum |
ADA Compliant | Yes |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 7 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.125 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- USA INDUSTRIALS Silicone O-Ring, Dash 238, PK5 (ZUSAS70FDA238)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (513-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- M-D BAR CARPET TOOTH 36""SILV (78055)
- National Guard Door Bottoms, Thresholds & Seals