Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 5in.W
Mfr # 896VDKB-48
Zoro # G1616049
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 5 in
- Material Aluminum
- ADA Compliant Yes
- Flange Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 896VDKB-48
- Zoro # G1616049
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Flange Width | 5" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 48 in |
Overall Height | 1/2 in |
Overall Width | 5 in |
Overall Length | 4 ft |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA A156.21, ANSI/BHMA, ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- EKENA MILLWORK 4 3/8"W x 9 5/8"H x 1 1/4"P Classic Plinth Block (PB04X10X01CL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 Sat BRS DR Hinge (N830-232)
- PHIFER WIRE SunTex 80 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004078)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (429E - 48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- National Guard Door Accessories