Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 5in.W
Mfr # 513HD-48
Zoro # G1615120
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Width 5 in
- Material Aluminum
- Flange Height 1/4"
- Flange Material 6063 Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 513HD-48
- Zoro # G1615120
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Flange Height | 1/4" |
Fits Door Width | 48 in |
Flange Width | 5" |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Width | 5 in |
Overall Length | 4 ft |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 5 in, Height 1/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.244 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0520.004)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- HILLMAN Hillman Group Y11 85474 Yale Key Blank - 10 Count - Pack of 10 (Y11)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK25 (U38871.012.0150)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HDDKB-72)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- National Guard Door Accessories