Shop All Door Thresholds
National Guard
Saddle Threshold, 48in.L, Fluted, 5in.W
Mfr # 425HD-48
Zoro # G1616469
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Width 5 in
- Material Aluminum
- Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
- Fits Door Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 425HD-48
- Zoro # G1616469
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Fits Door Width | 48 in |
Height | 1/2 in |
Flange Width | 5" |
Flange Height | 1/2" |
Overall Length | 4 ft |
Overall Width | 5 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.244 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 237, PK5 (ZUSAVB75237)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- MAKE-2-FIT Tension Spring, 234 in L, Steel, Zinc (PL 7776)
- BEST Deadbolt Tube Assembly, 2-3/8" Backset (8TD2B626)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425HD-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (6 FT WL-50)
- National Guard Door Thresholds