Shop All Door Thresholds
National Guard
Saddle Threshold, 36in.L, Fluted, 9in.W
Mfr # 429E - 36
Zoro # G1615960
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Thickness 0.109 in
- Height 1/2 in
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 429E - 36
- Zoro # G1615960
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 9 in |
Height | 1/2 in |
Flange Height | 1/2" |
Flange Width | 9" |
Fits Door Width | 36 in |
Overall Length | 3 ft |
Overall Height | 1/2 in |
Overall Width | 9 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Aluminum, Width 9 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.109 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8732)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38805.006.0043)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 4in.W (424DKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (512SS-3)
- NATIONAL GUARD Door Threshold, Dark Bronze, .78 in. Thck (950NDKB-48)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Heavy-Duty Threshold, Fluted Top, 4 ft. L (325HD-48)
- National Guard Door Bottoms, Thresholds & Seals